The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WHS22-01-100
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS22-01-100
Product Description
WIRE, 22AWG, BRN, 300V, SP/100, SOLI
Specifications
Specifications
Wire Gauge
22 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
100 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WHS20-02-25
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS20-02-25
Product Description
WIRE, 20AWG, RED, 300V, SP/25, SOLID
Specifications
Specifications
Wire Gauge
20 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WHS20-00-25
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS20-00-25
Product Description
WIRE, 20AWG, BLK, 300V, SP/25, SOLID
Specifications
Specifications
Wire Gauge
20 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WHS22-00-100
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS22-00-100
Product Description
WIRE, 22AWG, BLK, 300V, SP/100, SOLI
Specifications
Specifications
Wire Gauge
22 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
100 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WHS22-00-25
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS22-00-25
Product Description
WIRE, 22AWG, BLK, 300V, SP/25, SOLID
Specifications
Specifications
Wire Gauge
22 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WHS22-02-25
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS22-02-25
Product Description
WIRE, 22AWG, RED, 300V, SP/25, SOLID
Specifications
Specifications
Wire Gauge
22 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WHS22-03-25
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS22-03-25
Product Description
WIRE, 22AWG, ORG, 300V, SP/25, SOLID
Specifications
Specifications
Wire Gauge
22 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WHS22-04-25
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS22-04-25
Product Description
WIRE, 22AWG, YLW, 300V, SP/25, SOLID
Specifications
Specifications
Wire Gauge
22 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WHS22-05-25
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS22-05-25
Product Description
WIRE, 22AWG, GRN, 300V, SP/25, SOLID
Specifications
Specifications
Wire Gauge
22 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WHS22-06-25
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS22-06-25
Product Description
WIRE, 22AWG, BLU, 300V, SP/25, SOLID
Specifications
Specifications
Wire Gauge
22 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
Shop By
Close
Selected Filters
Category
Wire & Cable
Manufacturer
NTE Electronics
Product Series
Solid Wire
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved